Hand Tool Set

  • Mfr # OLB99006
  • Zoro # G722842343
product price: 
$
794.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
2
Tool Families Included
Pliers, Drivers and Bits, Sockets and Accessories
HVAC Tools Included
None
Includes Casters
No
Foam Inserts Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OLB99006
Zoro #
G722842343
UPC #
020209096055
Country of Origin
Germany

Dimensions

Drive Size1
1/4 in, 3/8 in
Tool Storage Height
4 in
Tool Storage Width
13 1/2 in
Tool Storage Depth
13 1/2 in
For Fastener Sizes
4 mm to 24 mm, 5/32 in to 1 in
Drive Size
1/4 in, 3/8 in

Details

Number of Drawers
2
Tool Families Included
Pliers, Drivers and Bits, Sockets and Accessories
HVAC Tools Included
None
Includes Casters
No
Foam Inserts Included
Yes
Compatible Tool Storage Manufacturer Model Number
OLB11021, OLB11022, OLB94020, OLB94021, OLB94022, OLB94023, OLB94024, OLB94206, OLB94207, OLB94701, OLB94801, OLB99006, OLB99007, PLR96001
Number of Sockets, Drive Tools, and Accessories
105
Includes
Stacking Racks with Drawer, Stacking Tool Box
Tool Storage Type
Modular Tool Drawer with Foam Inserts
Number of Pliers
12
Sockets, Drive Tools, and Accessories Included
(1) Breaker Bar, (1) Spinner Handle, (12) Accessories, (2) Ratchets, (3) Spark Plug Sockets, (86) Sockets
Insulated
Uninsulated
Plumbing Tools Included
None
Putty Knives and Scrapers Included
None
Number of Pieces
127
Tool Storage Material
ABS Plastic, Foam
Measuring and Testing Tools Included
None
Primary Application
Automotive
Measurement Type
Metric/SAE
Abrasives and Finishing Tools Included
None
Electrical and Telecom Tools Included
None
Tool Storage Color
Red; Black
Standards
ASME B107
Number of Screwdrivers, Keys, and Bits
77
Item
Hand Tool Set
Striking and Struck Tools Included
None
Inspection and Retrieving Tools Included
None
Pliers Included
Lineman's Pliers, Pliers Wrench, Slip Joint Pliers, Cutting Pliers, Locking Pliers, Push Button Adjustable Pliers, Long-Nose Pliers
Tool Storage Included
Yes
SAE or Metric
SAE, Metric

Description

Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products. Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack. Quick Access Drawers – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents. Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. Two Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible.


  • 1/4, 3/8 in. drive 6-point socket set (OLB91301)
  • Screwdriver set in open top drawer and rack (DWZ90600)
  • Gripping, cutting, and locking pliers set in open top drawer and rack (PLR96001)

Ratings & reviews