Shop All Nut Driver Sets
Tekton
High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (3/16-1/2 in.)
Mfr # DHD91101
Zoro # G205300032
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Nut
- Material Steel
- Tip Size 3/16-1/2 in.
- Finish Black Oxide
Product Information
- Brand Tekton
- MFR # DHD91101
- Zoro # G205300032
- UPC # 20209991282
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Tip Size | 3/16-1/2 in. |
Details
Description
Relying on three-sided geometry rather than the friction against your skin, the unique handles of the TEKTON High-Torque Nut Driver Set give you the leverage to generate more torque. Easy-to-read markings show the tip type and size on the end of the driver for easy identification. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, Shield, 36", 2 Handholes (196-2K-36436)
- GEARWRENCH 2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3624D)
- DAYTON Disc Sander, 1/2 hp, 6 in Disc Dia, 3600 RPM Disc Speed, Corded, 120 V (35GW70)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 7.3"D (IM2400)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4-3/8 in., 7-10 mm) (DHD91301)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10 mm) (DHD91201)
- KLEIN TOOLS 3/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-3/8-INS)
- GREENLEE Nut Driver Set, 7 Pieces, SAE, Hollow, Ins (0253-03NH-INS)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- GREAT NECK 7Pc Nutdriver Set (ND71)
- WIHA Nut Driver, 7/16 in., Solid, Ergo, Ins, 5 in. (32273)
- Tekton Screwdrivers and Nutdrivers