This item is Discontinued.

Tekton High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (No. 0 - No. 3, 1/8 - 5/16 in.) DRV41234

High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (No. 0 - No. 3, 1/8 - 5/16 in.) (Discontinued)

  • Mfr # DRV41234
  • Zoro # G407676577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRV41234
Zoro #
G407676577
UPC #
020209987513
Country of Origin
United States

Details

Number of Pieces
8
Handle Material
Polypropylene
Tip Style Group
Phillips, Slotted
Finish
Black Oxide

Description

Relying on threesided geometry rather than the friction against your skin, the unique handles of the TEKTON HighTorque Screwdriver Set give you the leverage to generate more torque Easytoread markings show the tip type and size on the end of the driver for easy identification Precisely milled tips maintain tight tolerance over time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.