Inch Double Open End Wrench
Mfr # WAE83236
Zoro # G022841428
product price:Â $72.59
/eaKey Features
SAE or Metric
SAE
Material
Steel
Head Angle
30/60°
Size
1-7/16 in
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WAE83236
Zoro #
G022841428
UPC #
020209060407
Country of Origin
United States
Dimensions
Size
1-7/16 in
Details
SAE or Metric
SAE
Material
Steel
Head Angle
30/60°
Finish
Satin Nickel
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 1 7/16 in, Overall Length 13 13/16 in, 30 Degrees , 60 Degrees , Head Thickness 27/64 in, Insulated No, SAE, Double End, Rounded, Standard
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.