Shop All Screwdrivers
Tekton
Long #1 Phillips High-Torque Screwdriver
Mfr # DHP34001
Zoro # G600618183
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Shank Length 8 in.
- Color Black
- Handle Length 4.0 in.
- Finish Chrome
Product Information
- Brand Tekton
- MFR # DHP34001
- Zoro # G600618183
- UPC # 20209052921
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 8 in. |
Overall Length | 12.0 in. |
Handle Length | 4.0 in. |
Height | 1.3 in. |
Width | 1.3 in. |
Shaft Diameter | 0.188 in. |
Exposed Blade Length | 8.0 in. |
Details
Description
Blending power and speed, the unique handle of the TEKTON #1 Phillips x 8 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C17046)
- ERICKSON Collet, DA300, 1/16 (300DA0062)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- DEWALT 6-Pc. Brad Point Bit Set (DW1720)
- TEKTON Long #2 Phillips Hard Handle Screwdriver (DSP34002)
- TEKTON Hex x 4" Screwdriver 4mm 4 in. Round (DHX21040)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSE34313)
- GREENLEE Screw-Holding Slotted Screwdriver 1/4 in Round (0453-15C)
- Tekton Screwdrivers and Nutdrivers