Shop TEKTON
See all product information
Metric Double Open End Wrench
Mfr # WAE84208
Zoro # G122842035
product price:Â $13.55
/eaKey Features
Finish
Satin Nickel
Size
8mm
Head Angle
30/60°
SAE or Metric
Metric
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WAE84208
Zoro #
G122842035
UPC #
020209060452
Country of Origin
United States
Dimensions
Size
8mm
Details
Finish
Satin Nickel
Head Angle
30/60°
SAE or Metric
Metric
Material
Steel
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 8 mm, Overall Length 4 5/16 in, 30 Degrees , 60 Degrees , Head Thickness 3/16 in, Insulated No, Metric, Double End, Rounded, Standard
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.