Micrometer Torque Wrench, Steel

  • Mfr # TRQ50402
  • Zoro # G022841992
product price: 
$
92.49
/ea

Key Features

Accuracy
#ERROR!
Standards
ASME B107.300-2021, ISO 6789-1:2017
Drive Size
1/4 in
Torque Range
20 - 200 in-lb
Handle Type
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRQ50402
Zoro #
G022841992
UPC #
020209080627
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Width
1 in
Overall Length
10 1/8 in
Wire Rope Length
10 1/8 in
Length
10 1/8 in

Details

Accuracy
#ERROR!
Standards
ASME B107.300-2021, ISO 6789-1:2017
Torque Range
20 - 200 in-lb
Item
Micrometer Torque Wrench
Handle Type
Knurled
Includes
1/4 in Drive Hex Bit Holder, 1/4 in to 3/8 in Drive Adapter, Case, Certificate of Calibration, Product Manual
Torque Measurement Type
Inch-Pound
Insulated
No
Primary Scale Minimum Torque
20 in-lb
Min. Number of Cycles
5,000
Torque Increments
1 in-lb
Finish
Satin
Rotation
Clockwise and Counterclockwise
Primary Scale Range
20 to 200 in-lb
Clockwise Accuracy
+/- 3%
Weight
0.7 lb
Primary Scale Increments
1 in-lb
Min. Arc Swing
4 Degrees
Visual/Audible Indicators
Mechanical Click
Handle Color
Black
Handle Material
Steel
Ratcheting
Yes
Extended Data Testing
Yes, ISO 6789-1:2017
Material
Steel
Primary Scale Maximum Torque
200 in-lb
Torque Adjustability
Adjustable
Number of Geared Teeth
90
Head Type
Standard
Counterclockwise Accuracy
+/- 3%
Shell Material
Steel

Description

Micrometer Torque Wrench, Inch-Pound, Drive Size 1/4 in, Torque Range 20 in-lb to 200 in-lb, Torque Increments 1 in-lb, Primary Scale Minimum Torque 20 in-lb, Primary Scale Maximum Torque 200 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable

Ratings & reviews