Shop TEKTON

Micrometer Torque Wrench, Steel

  • Mfr # TRQ52403
  • Zoro # G322842477

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2 in to 3/8 in Drive Reducer, Case, Certificate of Calibration, Product Manual
Standards
ASME B107.300-2021, ISO 6789-1:2017
Torque Range
40 - 300 ft-lb
Handle Type
Knurled
Drive Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRQ52403
Zoro #
G322842477
UPC #
020209080672
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Width
1 1/2 in
Overall Length
26 1/8 in
Wire Rope Length
26 1/8 in
Length
26 1/8 in

Details

Item
Micrometer Torque Wrench
Includes
1/2 in to 3/8 in Drive Reducer, Case, Certificate of Calibration, Product Manual
Standards
ASME B107.300-2021, ISO 6789-1:2017
Torque Range
40 - 300 ft-lb
Handle Type
Knurled
Torque Measurement Type
Foot-Pound
Accuracy
#ERROR!
Material
Steel
Weight
3.6 lb
Primary Scale Range
40 to 300 ft-lb
Insulated
No
Finish
Satin
Clockwise Accuracy
+/- 3%
Handle Color
Black
Head Type
Standard
Ratcheting
Yes
Number of Geared Teeth
90
Min. Number of Cycles
5,000
Primary Scale Maximum Torque
300 ft-lb
Visual/Audible Indicators
Mechanical Click
Counterclockwise Accuracy
+/- 3%
Torque Increments
2 ft-lb
Primary Scale Increments
2 ft-lb
Rotation
Clockwise and Counterclockwise
Extended Data Testing
Yes, ISO 6789-1:2017
Min. Arc Swing
4 Degrees
Primary Scale Minimum Torque
40 ft-lb
Torque Adjustability
Adjustable
Handle Material
Steel
Shell Material
Steel

Description

Micrometer Torque Wrench, Foot-Pound, Drive Size 1/2 in, Torque Range 40 ft-lb to 300 ft-lb, Torque Increments 2 ft-lb, Primary Scale Minimum Torque 40 ft-lb, Primary Scale Maximum Torque 300 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.