Shop TEKTON

Micrometer Torque Wrench, Steel

  • Mfr # TRQ52402
  • Zoro # G222842355

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Knurled
Torque Measurement Type
Foot-Pound
Standards
ASME B107.300-2021, ISO 6789-1:2017
Drive Size
1/2 in
Accuracy
#ERROR!
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRQ52402
Zoro #
G222842355
UPC #
020209080641
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Width
1 1/2 in
Overall Length
19 1/8 in
Wire Rope Length
19 1/8 in
Length
19 1/8 in

Details

Item
Micrometer Torque Wrench
Handle Type
Knurled
Torque Measurement Type
Foot-Pound
Standards
ASME B107.300-2021, ISO 6789-1:2017
Accuracy
#ERROR!
Torque Range
40 - 200 ft-lb
Includes
1/2 in to 3/8 in Drive Reducer, Case, Certificate of Calibration, Product Manual
Min. Number of Cycles
5,000
Primary Scale Range
40 to 200 ft-lb
Number of Geared Teeth
90
Material
Steel
Torque Adjustability
Adjustable
Weight
2.8 lb
Visual/Audible Indicators
Mechanical Click
Clockwise Accuracy
+/- 3%
Primary Scale Minimum Torque
40 ft-lb
Insulated
No
Primary Scale Increments
1 ft-lb
Rotation
Clockwise and Counterclockwise
Counterclockwise Accuracy
+/- 3%
Finish
Satin
Extended Data Testing
Yes, ASME B 107.300, Yes, ISO 6789-1:2017
Head Type
Standard
Primary Scale Maximum Torque
200 ft-lb
Torque Increments
1 ft-lb
Handle Material
Steel
Ratcheting
Yes
Handle Color
Black
Min. Arc Swing
4 Degrees
Shell Material
Steel

Description

Micrometer Torque Wrench, Foot-Pound, Drive Size 1/2 in, Torque Range 40 ft-lb to 200 ft-lb, Torque Increments 1 ft-lb, Primary Scale Minimum Torque 40 ft-lb, Primary Scale Maximum Torque 200 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.