Shop All Plier Sets
Tekton
Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting)
Mfr # PMN99908
Zoro # G8869940
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.4"
- Features Extra Long, Slender Needle Nose (Serrated and Smooth Jaw), Long Nose with Wire Cutters, 45-Degree Bent Long Nose, Flat Nose with Broad Jaws (Serrated and Smooth Jaw), Semi-Flush Cut Diagonal and End Cutters, Fine Crosscut Teeth, Smooth Jaws, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
- Material Alloy steel
- Finish Classic
- Handle Type Flat Slim Vinyl Grips
Product Information
- Brand Tekton
- MFR # PMN99908
- Zoro # G8869940
- UPC # 020209003398
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 5.4" |
Details
Description
Mini Pliers Set,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M28)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 4 3/4 in L (54TM72)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- SUPERCUT 130-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (524284)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- TEKTON Gripping, Cutting, Locking, and Mini Pliers Set (38-Piece) (PLR99021)
- TEKTON Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99910)
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) (PLR99020)
- TEKTON All Locking Pliers Set (10-Piece) (PLK99904)
- TEKTON Groove Joint Pliers Set, 3-Piece (7, 10, 13 in.) (90394)
- CHANNELLOCK TOOL ROLL-1 5pc Technicians Plier Set (TOOL ROLL-1)
- Tekton Plier Sets