Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tekton Pick, Hook, and Mini Pry Bar Set 25-Piece LVR10005

Pick, Hook, and Mini Pry Bar Set 25-Piece (Discontinued)

  • Mfr # LVR10005
  • Zoro # G014739917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVR10005
Zoro #
G014739917
UPC #
020209083796
Country of Origin
United States

Details

Material
Steel
Number of Pieces
25
Includes
Picks, Hooks, and Mini Pry Bars
Color
Red

Description

The Tekton Pick, Hook, and Mini Pry Bar Set 25-Piece has five picks, four hooks, five blunt picks, four blunt hooks, one probe, and six mini pry bars for a variety of precise applications. The pick and hooks with sharp points have tips that come to a sharp 30-degree tapered point, and the blunt picks and hooks have tips that come to a round point that reduces the risk of damage to soft or fragile workpieces. The probe has a straight tip to reach into holes. Included in the set are six mini pry bars: four with angled ends and two with straight ends. The classic square handles are long and slender with contoured sides for overall versatility and maneuverability. The handles are made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals. All items in this set feature AISI 8650 steel shafts that are made from a strong Ni-Cr-Mo alloy that's hardened to 50-54 HRC.


  • •Variety of Picks, Hooks, and Mini Pry Bars – Ideal for a broad range of precision applications
  • •Blunt and Sharp Picks and Hooks – The sharp tips come to a 30-degree tapered point and the blunt tips come to a round point
  • •Mini Pry Bars – The ends of the mini pry bars make them better for prying than a slotted screwdriver
  • •Nylon 6 Handles – The handles are made from a glass-reinforced nylon that's resistant to fuels, oils, and chemicals
  • •Manufactured in Michigan – Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials
  • •3-pc. 1/4 in. mini pry bars: straight, 30-degree, 50-degree; 3-pc. 5/32 in. mini pry bars: straight, 30-degree, 50-degree; Probe
  • •2-pc. straight picks: sharp, blunt; 2-pc. 45-degree picks: sharp, blunt; 2-pc. compound picks: sharp, blunt
  • •2-pc. 90-degree picks: sharp, blunt; 2-pc. 130-degree picks: sharp, blunt
  • •2-pc. 90-degree hooks: sharp, blunt; 2-pc. 130-degree hooks: sharp, blunt
  • •2-pc. 180-degree hooks: sharp, blunt; 2-pc. compound hooks: sharp, blunt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.