Ratcheting Combination Wrench Set, 12-Piece (8-19 mm) - Holder (Discontinued)
- Mfr # WRN53170
- Zoro # G8860439
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRN53170
Zoro #
G8860439
UPC #
020209007174
Country of Origin
Multiple
Dimensions
Height
1.8 in.
Length
10.8 in.
Width
9.7 in.
Details
Includes
12-pc. ratcheting combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm ; Includes wrench holder
Item
Ratcheting Comb. Wrnch Set,8-19mm 12pcs.
Weight
3.58 lb.
Description
Ratcheting Comb. Wrnch Set,8-19mm 12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.