Tekton

Slotted x 8" Screwdriver 3/16" 8 in. Round


product price: $10.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Handle Material Glass-Reinforced Nylon
  • Handle Design Ergonomic
  • Shank Length 8 in.
  • Includes Long 3/16 Inch Slotted High-Torque Screwdriver (Black Oxide Blade)
  • Finish Black Oxide
See all product information

Product Information

  • Brand Tekton
  • MFR # 26615
  • Zoro # G8867271
  • UPC #
    020209266151
  • Country of Origin United States
  • Category Screwdrivers

Dimensions

Shank Length 8 in.
Handle Length 4 in.
Length 12 in.
Tip Width 0.21 in.
Exposed Blade Length 8 in.
Width 1.3 in.
Maximum Blade Width 0.239 in.
Shaft Diameter 0.1875 in.

Details

Item Slotted x 8" Screwdriver 3/16"
Handle Material Glass-Reinforced Nylon
Handle Design Ergonomic
Includes Long 3/16 Inch Slotted High-Torque Screwdriver (Black Oxide Blade)
Finish Black Oxide
Tip Style Slotted
Shank Shape Round
Tip Thickness 0.034 in.
Weight 0.18 lb.

Description

Slotted x 8 In. Screwdriver 3/16 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.