Stubby and Standard Length Combination Wrench Set, 28-Piece (6 - 19 mm)
- Mfr # WCB90905
- Zoro # G023396477
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Includes
Combination Wrenches
Head Offset Angle
15 Degrees
Finish
Chrome
Head Size
6 to 19 mm
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCB90905
- Zoro #
- G023396477
- UPC #
- 020209095324
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Size
- 6 to 19 mm
- Wrench Length Style
- Stubby and Standard
Details
- Includes
- Combination Wrenches
- Head Offset Angle
- 15 Degrees
- Finish
- Chrome
- Measurement Type
- Metric
- Number of Pieces
- 28
- Wrench Style
- Combination
- Item
- Combination Wrench Set
Description
Tekton stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces. To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often. The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions. A 12-point box end doubles the available access angles, as compared to a 6-point end. In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners. A size marking is permanently stamped onto both sides of each wrench for quick identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.