Shop GENIUS TOOLS
Create Account
Metric Combinaition Wrench 12mm
- Mfr # 748212
- Zoro # G123581131
original price:Â $7.02 , new price: $6.32 , 9 percent off
new price:Â
$
6.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748212
- Zoro #
- G123581131
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 12mm Mirror Finish Durable Chrome Vanadium Steel - 748212 Metric Hand Tool This 12mm metric combination wrench is built for dependable fastening and removal tasks where consistent fit and long-term durability matter. Its 185mm (7.28 in) overall length helps balance leverage and control for everyday shop and service work. Made from chromium-vanadium steel alloy with anti-corrosive properties, it features a mirror finish that supports easy wipe-down and routine maintenance. The wrench is forged and heat treated for strength, and the size marking is stamped for fast identification in a drawer or tool roll. Key Benefits 12mm metric combination wrench suited for common fastener sizes in service work. 185mm overall length supports controlled torque while maintaining comfortable handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive performance. Mirror finish helps resist grime buildup and simplifies cleaning after use. Forged and heat treated to improve durability under repeated daily loading. Stamped size marking provides quick, permanent identification for tool organization. Designed and made for professional technicians, this hand tool is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.