Shop All Combination Wrench Sets
Tekton
Stubby Combination Wrench Set w/Holder, 25-Piece 1/4-3/4 in., 6-19 mm
Mfr # WCB92403
Zoro # G410369763
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Finish Chrome
- Number of Pieces 25
- Includes 25-pc. stubby combination wrenches: 1/4-3/4 in., 6-19 mm
- Material Steel
Product Information
- Brand Tekton
- MFR # WCB92403
- Zoro # G410369763
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Size | 1/4 in-3/4 in, 6-19 mm |
Details
Description
- •Short length and a slim body make it easy to operate in areas with limited room
- •Open end is angled 15 degrees so it can flip over and engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
- •Box end opening is designed to grip flat sides of fastener head, not corners, to prevent round-off
- •Includes wrench holder with space-saving folding handle and nonslip grippers to lock in wrenches
- •11-pc. inch stubby combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc. metric stubby combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •Black stubby wrench holder
- •Red stubby wrench holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Conical Scoring, 215mm (LI25M43QF3)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- WIHA Insulated Pozidriv Screwdriver #2 Round (30712)
- PROTO Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece (J72103)
- TEKTON Stubby Combination Wrench Set, 8-Piece (5/16-3/4 in.) - Holder (WRN01066)
- TEKTON Combination Wrench Set with Holder, 11-Piece (1/4-3/4 in.) (WCB91101)
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- TEKTON Angle Head Open End Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.) (WAE90101)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95902)
- TEKTON Combination Wrench Set with Pouch, 27-Piece (6-32 mm) (WCB94203)
- V-8 TOOLS Angle Wrench Set Combo, 3/8-1-1/4", 14 pcs (214)
- Tekton Combination Wrench Sets