Shop All Combination Wrench Sets
Tekton
Stubby Combination Wrench Set with Pouch, 12-Piece (8-19 mm)
Mfr # WRN01190
Zoro # G8861909
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Wrench Style Combination, Stubby
- Number of Pieces 12
- Includes 12-pc. stubby combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm ; Includes roll-up storage pouch
Product Information
- Brand Tekton
- MFR # WRN01190
- Zoro # G8861909
- UPC # 020209007075
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6.3" |
Wrench Head Sizes | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Width | 4 in. |
Height | 2.1 in. |
Length | 6.3 in. |
Details
Description
Stubby Comb Wrench Set,8-19mm 12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWL POINTING 7""X3"" (925-3)
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- GEDORE Ext. Circlip Pliers, Straight, 5/32"-3/8", Material: Chrome Vanadium Steel, Roller Bearing Steel (8000 AE 0)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x8IN (50527)
- TEKTON Combination Wrench Set, 9-Piece (33-41 mm) (WCB90202)
- TEKTON Combination Wrench Set with Holder, 15-Piece (1/4-1 in.) (18772)
- TEKTON Stubby Combination Wrench Set with Holder, 20-Piece (5/16-3/4 in., 8-19 mm) (WCB91601)
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- TEKTON Combination Wrench Set with Rack, 19-Piece (1/4 - 1-1/4 in.) (WCB91102)
- TEKTON Combination Wrench Set, 19-Piece (1/4 - 1-1/4 in.) (WCB90104)
- PROTO Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc (J1270A)
- Tekton Combination Wrench Sets