Tekton

Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.)


product price: $12.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Size #4, 1/4 in.
  • Number of Pieces 2
  • Shank Material Steel
  • Includes No Holder
  • Tip Style Combination
See all product information

Product Information

Dimensions

Tip Size #4, 1/4 in.

Details

Item Combination Stubby Screw Driver Set
Number of Pieces 2
Shank Material Steel
Includes No Holder
Tip Style Combination
Finish Black Oxide

Description

The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.