Tekton
T40 Tip, 3/8 in. Drive, Torx
Mfr # SHB14240
Zoro # G7735553
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Torx
- Tip Size T40
- Length 1.90 in.
- Width 0.80 in.
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- ECLIPSE Telescoping Pole, 18 ft., Composite (902-472)
- IDEAL Pilot Drill, 1/4 In, 3/4 Drilling Depth (36-312)
- DEWALT SDS MAX 12" Bull Point (DWA5850)
- TEKTON 3/8 Inch Drive x 3 mm Long Hex Bit Socket (SHB13400)
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- TEKTON 3/8 Inch Drive x T25 Long Torx Bit Socket (SHB14425)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- TEKTON T20 Tip, 3/8 in. Drive, Torx (SHB14220)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Hex Bit Socket (SHB12400)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T50 Tip, 2 1/2 in L (54TN54)
- Tekton Bit Sockets