Zoro Homepage

Analog Dial Thermometer, Stem 12" L

  • Mfr # LT330R-1209

  • Zoro # G5066770


product price: $36.19
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT330R-1209
Zoro #
G5066770
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Stem Length
12 in
Stem Dia.
5/32 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.156 in
Dial Diameter
3 in

Description

Analog Dial Thermometer, 50 Degrees to 500 Degrees F/0 Degrees to 250 Degrees C, Stem Length 12 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Celsius, Fahrenheit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.