Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 18" L

  • Mfr # LT330R-1809

  • Zoro # G5066840


product price: $41.59
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT330R-1809
Zoro #
G5066840
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Stem Length
18 in
Stem Dia.
5/32 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.156 in
Dial Diameter
3 in

Details

Item
Analog Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Polycarbonate
Temp. Range (C)
0 Degrees to 250 Degrees
Power Required
No
Adjustments
External
Case
Hermetically Sealed
Lens Material
Polycarbonate
Minimum Temperature C
0 Degrees C
Application
Asphalt, Concrete, Food, General Purpose Testing, Laboratory, OEM Equipment, Photography, Soil
Temperature Range
50 Degrees to 500 Degrees F/0 Degrees to 250 Degrees C
Long Reach
Yes
Minimum Temperature F
50 Degrees F
Includes NIST-Traceable Certificate
No
Scale
Celsius, Fahrenheit
Maximum Temperature F
500 Degrees F
Maximum Temperature C
250 Degrees C
Construction
304 Stainless Steel Housing and Stem with Polycarbonate Lens
Scale Type
Dial
Housing Material
304 Stainless Steel
Glow-in-the-Dark
No
Maximum Temperature °C
250 Degrees C
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
500 Degrees F
Temperature Graduations
5 Degrees F/2 Degrees C

Description

Analog Dial Thermometer, 50 Degrees to 500 Degrees F/0 Degrees to 250 Degrees C, Stem Length 18 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach Yes, Clip-On, Celsius, Fahrenheit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.