Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 2-1/2" L

  • Mfr # GT300R-0214

  • Zoro # G5513258


product price: $59.89
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-0214
Zoro #
G5513258
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Manufacturer Warranty Length
8 yr
Thread Size
1/2 in
Stem Diameter
0.25 in
Dial Diameter
3 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Coil Finish
Silicone Coated for Vibration
Temp. Range (C)
-20 Degrees to 120 Degrees
Case
Hermetically Sealed
Power Required
No
Thermometer Type
Industrial Dial Thermometer
Scale
Celsius, Fahrenheit
Glow-in-the-Dark
No
Shatterproof
No
Maximum Operating Pressure
Not Rated
Maximum Temperature C
120 Degrees C
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Minimum Temperature F
0 Degrees F
Scale Type
Dial
Minimum Temperature C
-20 Degrees C
Thread Gender
Male
Process Connection
1/2 in NPT
Thread Type
NPT
Case Features
Hermetically Sealed
Long Reach
Yes
Housing Material
304 Stainless Steel
Vibration Resistant
No
Includes NIST-Traceable Certificate
No
Maximum Temperature F
250 Degrees F
Graduations
2 Degrees F/1 Degrees C
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Corrosion Resistant
No
Functions
Manual Calibration
Lens Material
Glass
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Lead Free
Yes
Maximum Temperature °F
250 Degrees F
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °C
120 Degrees C
Minimum Temperature °F
0 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.