Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 9" L

  • Mfr # BC550R-0953

  • Zoro # G5526637


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC550R-0953
Zoro #
G5526637
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Stem Diameter
0.25 in
Thread Size
1/2 in
Dial Diameter
5 in
Manufacturer Warranty Length
8 yr

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Coil Finish
Silicone Coated for Vibration
Power Required
No
Adjustments
External
Case
Hermetically Sealed
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Temperature Range
-40 Degrees to 160 Degrees F
Corrosion Resistant
No
Lens Material
Glass
Includes NIST-Traceable Certificate
No
Long Reach
Yes
Maximum Operating Pressure
Not Rated
Scale Type
Dial
Vibration Resistant
No
Minimum Temperature F
-40 Degrees F
Scale
Fahrenheit
Housing Material
304 Stainless Steel
Glow-in-the-Dark
No
Process Connection
1/2 in NPT
Case Features
Hermetically Sealed
Lead Free
Yes
Thread Type
NPT
Maximum Temperature F
160 Degrees F
Shatterproof
No
Graduations
2 Degrees F
Thread Gender
Male
Functions
Manual Calibration
Application
General Purpose Industrial, OEM Equipment
Thermometer Type
Industrial Dial Thermometer
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.