Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dial Thermometer, 2-1/2" Stem L

  • Mfr # SD5AB58211P22023-10

  • Zoro # G5717325


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2 Degrees F/ +/-1.1 Degrees C (0 Degrees to 300 Degrees F/-15 Degrees to 150 Degrees C)
Connection Location
Adjustable
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD5AB58211P22023-10
Zoro #
G5717325
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
1-1/2" Sanitary
Stem Length
2 1/2 in
Stem Dia.
1/4"
Height
10 31/50 in
Display Height
1.00"
Manufacturers Warranty Length
5 yr
Width
5.04 in
Depth
5.04 in
Display Digit Size
1.0 in
Probe Dia.
0.25 in
Display Size
5 in dia
Display Diameter
5 in
Digit Height
1 in
Manufacturer Warranty Length
5 yr

Details

Item
Digital Dial Thermometer
Accuracy
+/-2 Degrees F/ +/-1.1 Degrees C (0 Degrees to 300 Degrees F/-15 Degrees to 150 Degrees C)
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Sensing Element
RTD
Window Material
Glass
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Power Required
(2) AA Battery
Temp. Range (C)
-60 Degrees to 400 Degrees
Loop Resistance
No Output
Coil Finish
No Coil Finish
Display
5 in LCD 4 Digit
Vertical Adjustment Range
0 Degrees to 180 Degrees
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Mounting
Tri-Clamp with
Output
No Output
Adjustments
No Adjustments
Resolution
0.1 Degrees C
Temp. Accuracy
+/-1.1 Degrees C
Sensor Type
RTD
Standards
3-A, CFR 113.40, EU/EMC Directive 2004/108/EC, FDA, NIST
Probe Material
316SS
Calibration Certificate
NIST Certificate Included
Response Time
3 sec
Includes
Sanitary Direct Mount Probe
Probe Connector
Direct Mount
Power Source
Battery
Enclosure Rating
IP66
Process Connection
1 1/2 in Tri-Clamp
Battery Run Time
2 yr
Power Source Details
(1) AA Lithium Battery
Flange Material
316 Stainless Steel
Number of Digits
4
Housing Material
304 Stainless Steel
3-A Certified
Yes
Minimum Temperature C
-60 Degrees C
Scale Type
Digital
Temperature Resolution C
0.1 Degrees C
Calibration Type
NIST-Traceable
Maximum Temperature C
400 Degrees C
Backlit
Yes
Digital Display
5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height
Temperature Range
-60 Degrees to 400 Degrees C
Display Type
LCD
Scale
Celsius
Resistance Rating
IP66
Includes NIST-Traceable Certificate
Yes
Construction
304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Probe
Battery Type
(1) AA Lithium
Includes Batteries
Yes
NSF Rated
Yes
Lens Material
Glass
Minimum Temperature °C
-60 Degrees C
Maximum Temperature °C
400 Degrees C

Description

Digital Thermometer, -60 Degrees to 400 Degrees C, Stem Length 2.5 in, 1 1/2 in Tri-Clamp, Not Applicable, Includes NIST-Traceable Certificate Yes, 5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Probe, (1) AA Lithium Battery, Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.