Zoro Homepage

Digital Dial Thermometer, 6" Stem L, SS

  • Mfr # ND5AB09111-P22066

  • Zoro # G5717389


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Adjustable
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND5AB09111-P22066
Zoro #
G5717389
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
1/2" NPT
Stem Length
6 in
Stem Dia.
1/4"
Width
5.04 in
Display Height
1.00"
Height
11 1/4 in
Depth
5.04 in
Manufacturers Warranty Length
5 yr
Probe Dia.
0.25 in
Display Digit Size
1.0 in
Digit Height
1 in
Display Size
5.04 in dia
Thread Size
1/2 in
Display Diameter
5.04 in
Manufacturer Warranty Length
5 yr

Details

Item
Thread-Mounted Digital Thermometer
Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
-75 Degrees to 750 Degrees
Sensing Element
RTD
Window Material
Glass
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Resolution
0.1 Degrees F/1 Degrees C
Temp. Accuracy
+/-0.5 Degrees F
Display
5 in LCD 4 Digit
Adjustments
External
Loop Resistance
No Output
Coil Finish
No Coil Finish
Vertical Adjustment Range
0 Degrees to 180 Degrees
Mounting
Adj. Angle Threaded
Output
No Output
Power Required
(2) AA Battery
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Calibration Certificate
NIST Certificate Included
Probe Connector
Direct Mount
Standards
EU/EMC Directive 2004/108/EC, NIST Traceable
Power Source
Battery
Sensor Type
RTD
Enclosure Rating
IP66
Includes
Threaded Direct Mount Probe
Probe Material
316SS
Process Connection
1/2 in NPT
Response Time
3 sec
Includes NIST-Traceable Certificate
Yes
Minimum Temperature F
-75 Degrees F
Temperature Range
-75 Degrees to 750 Degrees F
Thermometer Type
Industrial Digital Thermometer
Resistance Rating
IP66
Battery Type
3.6V 1/2 AA Lithium
Temperature Resolution F
0.1 Degrees F
Maximum Temperature F
750 Degrees F
NSF Rated
Yes
Voltage
3.6V
Housing Material
304 Stainless Steel
Scale
Fahrenheit
Power Source Details
(1) 3.6V 1/2 AA Lithium Battery
Lens Material
Glass
Number of Digits
4
Maximum Operating Pressure
Not Rated
Backlit
Yes
Includes Batteries
Yes
Battery Run Time
2 yr
Thread Gender
Male
Includes Thermowell
No
Thread Type
NPT
Scale Type
Digital
Display Type
LCD
Construction
304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem
Temperature Resolution C
1 Degrees C
Digital Display
5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height
Maximum Temperature °F
750 Degrees F
Minimum Temperature °F
-75 Degrees F

Description

Digital Thermometer, -75 Degrees to 750 Degrees F, Stem Length 6 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate Yes, 5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem, (1) 3.6V 1/2 AA Lithium Battery, Digital, Industrial Digital Thermometer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.