Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tel-Tru Thermometer Calibrator, 115VDC, 4-1/2" H CS2-F50-320

Thermometer Calibrator, 115VDC, 4-1/2" H (Discontinued)

  • Mfr # CS2-F50-320
  • Zoro # G5892629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2-F50-320
Zoro #
G5892629
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Stem Hole Dia.
0.125 in, 0.15 in, 0.187 in
Width
8 7/8 in
Depth
8 3/4 in
Well Depth
6 in
For Stem Diameter
0.125 in, 0.150 in, 0.187 in
Overall Dimensions
4 1/4 in H x 8 7/8 in W x 8 3/4 in D
Overall Depth
8.75 in
Overall Width
8.88 in
Overall Height
4.25 in
Well Size
6 in Dia x 8 in D Well
Well Diameter
6 in

Details

Item
Thermometer Calibrator
Temp. Range
160 Degrees F, 40 Degrees F
Accuracy
+/-0.2 Degrees F
Temp. Accuracy
+/-0.2 Degrees F
Calibration Certificate
NIST Traceable
Loop Supply Voltage
115V DC
Agency Compliance
HACCP
Temp. Stability
+/-0.2 Degrees F
Power Required
115V AC ( +/-10%), 50/60 Hz
Removable Inserts
Yes
Calibrator Weight
9 lb
Cold Block Maximum Temperature F
160 Degrees F
Temperature Accuracy
+/-0.2 Degrees F
Application
Food Safety, HACCP Compliance, Instrument Calibration and Service, Plant Quality Assurance, Process Control
Stability
+/-0.2 Degrees F
Cold Block Temperature Range
40 Degrees to 160 Degrees F
Standards
HACCP
Power Source
Plug-In
Cold Block Minimum Temperature F
40 Degrees F
Repeatability
0.02 Degrees F, 0.1 Degrees C
Temperature Set Points
40 Degrees F, 160 Degrees F
Handle Type
Optional Strap #96100224
Stabilization Time
7 min
Power Source Details
115V
Probe Connection Types
3/16 in, 1/4 in, 3/8 in
Calibrator Construction
304 Stainless Steel
Brand and Series
Tel-Tru Check-Set
Includes NIST-Traceable Certificate
Yes
Interchangeable Insert
Yes
Single Well/Dual Well
Single Well
Typical Settling Time
7 min
Calibrator Type
Field Metrology Well
Typical Heating Time
7 min to 160 Degrees F
Calibrator Application
E.Coli Safety Temperature (for 160 Degrees F), Cold Food Holding Temperature (for 40 Degrees F)
Calibrator Accuracy
+/-0.02 Degrees F
Typical Cooling Time
10 min
Number of Set Points
2
With Process Connections
No
Set Point Style
Fixed

Description

Drywall Temperature Calibrator, Field Metrology Well, Tel-Tru Check-Set, Temperature Set Points 40 Degrees F, 160 Degrees F, Cold Block Temperature Range 40 Degrees to 160 Degrees F, Number of Set Points 2, 4 1/4 in H x 8 7/8 in W x 8 3/4 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.