Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Unit, 8 ft. L, 78 In. H

  • Mfr # 1177-96

  • Zoro # G9965697


product price: $829.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
19 in
Overall Length
8 ft
Overall Height
78 in
Material
Steel
Includes
(2) Extension Ladders with Turn Buckle Fastening, (4) Braces, (4) Extension Coupler Pipes, Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1177-96
Zoro #
G9965697
UPC #
743913117785
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Length
8 ft
Overall Height
78 in
Compatible Scaffold Height
17 ft
Compatible Scaffold Width
19 in

Details

Item
Height Extension Kit
Material
Steel
Includes
(2) Extension Ladders with Turn Buckle Fastening, (4) Braces, (4) Extension Coupler Pipes, Deck
Color
Yellow
Load Capacity
550 lb
For Use With
Mfr. No. 1101-96
Standards
ANSI A10.8-2001, CSA Z797-09, OSHA 1926.450
Finish
Yellow Painted
Number of Steps
6
Series
Tele-tower
For Use With Mfr. Model Number
1101-96
Product Type
Height Extension Kit
Frame Spacing
31.5 in
Number of Pieces
16
Lock Spacing
6 in
Load Capacity - Maximum
550 lb
Compatible with Manufacturer Model Number
1101-96
Compatible Manufacturer Model Number
1101-96
Compatible Manufacturer Part Number
1101-96
Compatible with Manufacturer Model No.
1101-96
Compatible with Mfr. Model No.
1101-96
For Use with Mfr Model Number
1101-96
Compatible Pump Manufacturer Part Number
1101-96
Compatible Mfr. Model Number
1101-96

Description

Extension Unit, Number of Steps 6, Welded Steel, Finish Yellow Painted, Standards ANSI A10.8-2001, OSHA 1926.450, CSA Z797-09, Package Quantity 1, For Use With 10H722, Includes 2 Extension Ladders with Turn Buckle Fastening, 4 Extension Coupler Pipes, 1 Deck and 4 Braces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.