Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Extension Kit, 8 ft. L, 96 in. H

  • Mfr # 1177-2296

  • Zoro # G9907362


product price: $1,090.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
22 in
Overall Length
8 ft
Overall Height
96 in
Material
Steel
Includes
(2) Extension Ladders with Turn Buckle Fastening, (4) Extension Coupler Pipes, (1) Deck and (4) Braces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1177-2296
Zoro #
G9907362
UPC #
743913722965
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Length
8 ft
Overall Height
96 in
Compatible Scaffold Width
22 in
Compatible Scaffold Height
17 ft

Details

Item
Height Extension Kit
Material
Steel
Includes
(2) Extension Ladders with Turn Buckle Fastening, (4) Extension Coupler Pipes, (1) Deck and (4) Braces
Color
Yellow
Number of Sides
0
Load Capacity
800 lb
For Use With
1027, 1101-2296, 1154, 2117, 3234
Standards
ANSI, CSA, OSHA 1910.29
Finish
Painted
Series
Tele-tower
For Use With Mfr. Model Number
1101-2296
Product Type
Height Extension Kit
Lock Spacing
6 in
Number of Pieces
16
Load Capacity - Maximum
800 lb
Frame Spacing
34.5 in
Compatible with Manufacturer Model Number
1101-2296
Compatible Manufacturer Model Number
1101-2296
Compatible Manufacturer Part Number
1101-2296
Compatible with Manufacturer Model No.
1101-2296
Compatible with Mfr. Model No.
1101-2296
For Use with Mfr Model Number
1101-2296
Compatible Pump Manufacturer Part Number
1101-2296
Compatible Mfr. Model Number
1101-2296

Description

Height Extension Kit, Load Capacity 800 lb., Length 8 ft., Width 22 In., Height 96 In., Material Steel, Finish Painted, For Use With Mfr 1101-2296, 3234, 1027, 1154, 2117, Standards ANSI, CSA, OSHA 1910.29 subpart D for General Industry, Includes (2) Extension Ladders with Turn Buckle Fastening, (4) Extension Coupler Pipes, (1) Deck and (4) Braces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.