Zoro Homepage

Large Tool Tray, 4-1/3 ft. L

  • Mfr # 1154

  • Zoro # G8203562


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 in
Overall Length
52 in
Overall Height
8 in
Material
Steel/Plastic
Includes
Tool Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1154
Zoro #
G8203562
UPC #
743913011540
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
52 in
Overall Height
8 in

Details

Item
Tool Tray
Material
Steel/Plastic
Includes
Tool Tray
Color
Yellow
Finish
Yellow Painted
For Use With
1101, 1101-96, 1177, 1177-96
Load Capacity
50 lb
For Use With Mfr. Model Number
1101, 1101-22, 1101-2296, 1101-96
Product Type
Tool Tray
Compatible with Manufacturer Model Number
1101, 1101-22, 1101-2296, 1101-96
Load Capacity - Maximum
50 lb
Compatible Manufacturer Model Number
1101, 1101-22, 1101-2296, 1101-96
Compatible Manufacturer Part Number
1101, 1101-22, 1101-2296, 1101-96
Compatible with Manufacturer Model No.
1101, 1101-22, 1101-2296, 1101-96
Compatible with Mfr. Model No.
1101, 1101-22, 1101-2296, 1101-96
For Use with Mfr Model Number
1101, 1101-22, 1101-2296, 1101-96
Compatible Pump Manufacturer Part Number
1101, 1101-22, 1101-2296, 1101-96
Compatible Mfr. Model Number
1101, 1101-22, 1101-2296, 1101-96

Description

Large Tool Tray, Welded Steel Frame/Plastic Tray, Finish Yellow Painted, Package Quantity 1, For Use With 10H719, 10H720, 10H721, 10H722

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.