Shop All Gas Valves
Teledyne Laars
Gas Valve, 24V, 4"Wc, LP, 3/4"
Mfr # R0200100
Zoro # G9544199
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type LP
- Pressure Setting Range 4" WC
Product Information
- Brand Teledyne Laars
- MFR # R0200100
- Zoro # G9544199
- UPC # 00694776946763
- Country of Origin United States
- Category Gas Valves
Details
Description
Gas Valve,24V,4 In.Wc,LP,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. x 25 ft. L, Rubber (2101-0175-1525)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UH-TS)
- QMARK Electric/Hydronic Baseboard Heater (HBB2004)
- EMPIRE COMFORT SYSTEMS Gas Freestanding Floor Heater, Propane, Direct Vent Vent Type, Fan Forced Convection (DV20ELP)
- HONEYWELL Vr4304M4519 120Vac, Single Stage (VR4304M451)
- ASCO 8040G023 24/60 Vac 3/4" 2-Way (8040G023)
- HONEYWELL Vr8304M3509 24V Intermittent (VR8304M350)
- ARMSTRONG 74W26 102837-02 24V 1/2" X 1/2" (74W26)
- HONEYWELL Vr8245M2530 24 Vac Dual (VR8245M253)
- ROBERTSHAW 720-079 24V 1/2" X 3/4" (720-079)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- Teledyne Laars Gas Valves