Gas Valve, Natural Gas, 24V, 2.5", 1/2"
Mfr # V2017600
Zoro # G7764596
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Fits Brand
Teledyne Laars
Product Type
Gas Valve
Port Connection Size
1/2 in
For Media
Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2017600
Zoro #
G7764596
UPC #
-
Country of Origin
Mexico
Dimensions
Port Connection Size
1/2 in
Details
Item
Gas Valve
Voltage
24V AC
Fits Brand
Teledyne Laars
Product Type
Gas Valve
For Media
Natural Gas
Description
Gas Valve, For Media Natural Gas, Port Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.