Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve, Natural Gas, Combination, 3/4" Inlet Size

  • Mfr # V2016000

  • Zoro # G9543803


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
Inlet Size
3/4"
Outlet Size
3/4"
Valve Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2016000
Zoro #
G9543803
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"

Details

Gas Type
Natural Gas
Valve Type
Combination
Item
Gas Valve

Description

Combination Natural Gas Valve,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.