1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13

  • Mfr # ZCMD21

  • Zoro # G6177053


product price: $49.25
/ea

Key Features

For Use With
XCMD Series Limit Switches
IP Rating
IP66, IP67
Operating Temp.
-13 Degrees to 158 Degrees F
Electrical Connection
Requires Pre-Cabled Base
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZCMD21
Zoro #
G6177053
UPC #
785901662587
Country of Origin
Indonesia

Dimensions

Width
30 mm
Depth
16 mm
Height
50-50 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Height
1.97 in
Overall Depth
0.63 in
Mounting Hole Diameter
0.17 in

Details

Item
Miniature Limit Switch Body
For Use With
XCMD Series Limit Switches
IP Rating
IP66, IP67
Operating Temp.
-13 Degrees to 158 Degrees F
Electrical Connection
Requires Pre-Cabled Base
Contact Form
1NO/1NC
Standards
EN/IEC 60947-5-1
Series
XCMD
NEMA Rating
12, 13, 4X, 6P
AC Contact Rating
1.5 A @ 240 V
Body Material
zamak
DC Contact Rating
0.1 A @ 250 V
Material
Metal
Electrical Durability
5000000 cycles, DC-13 120 V, 1 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 3 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 2 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Contact Code Designation
B300, AC-15 (Ue = 240 V), Ie = 1.5 A EN/IEC 60947-5-1 appendix A || R300, DC-13 (Ue = 250 V), Ie = 0.1 A EN/IEC 60947-5-1 appendix A
Contact Operation
snap action
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60664 || 4 kV IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
300 V 3)UL 508 || 400 V 3)IEC 60947-5-1 || 300 V 3)CSA C22.2 No 14
Minimum Actuation Speed
0.01 m/min
Associated Head
ZCE13 || ZCEF2 || ZCE63 || ZCE27 || ZCEH2 || ZCE21 || ZCE10 || ZCE01 || ZCE66 || ZCE64 || ZCE62 || ZCE02 || ZCEH0 || ZCEF0 || ZCE06 || ZCE09 || ZCE29 || ZCE05 || ZCE65 || ZCE67 || ZCE08 || ZCE07 || ZCE14 || ZCE11 || ZCE24 || ZCE28 || ZCEG1
Short-Circuit Protection
6 A cartridge fuse gG
Body Type
plug-in body
Contacts Material
silver plated contacts
Device Short Name
ZCMD
Design
miniature
Product Or Component Type
limit switch body
Contacts Insulation Form
Zb
Positive Opening
with
Contacts Type And Composition
1 NC + 1 NO
Series Name
standard format
Maximum Resistance Across Terminals
25 mOhm IEC 60255-7 category 3
Product Compatibility
XCMD
Associated Connection Component
ZCMC21T2 || ZCMC21L10 || ZCMC21E3 || ZCMC21E7 || ZCMC21E5 || ZCMC21L7 || ZCMC21T5 || ZCMC21T1 || ZCMC21L3 || ZCMC21E1 || ZCMC21L1 || ZCMC21E2 || ZCMC21L5 || ZCMC21L2 || ZCMC21E10
Number Of Poles
2
Indicating Light
No Indicating Light Included
Mounting Hole Horizontal Center to Center Distance
21 mm
Compatible with Series
XCMD
Operating Temperature - Minimum
-13 Degrees F
Compatible with Manufacturer Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1, ZCEH0, ZCEH2
Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holes
2
NEMA Enclosure Rating
12, 13, 4X, 6P
Body Configuration
Plug-In
Compatible Manufacturer Part Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1, ZCEH0, ZCEH2
Compatible Manufacturer Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1, ZCEH0, ZCEH2
Compatible with Manufacturer Model No.
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1, ZCEH0, ZCEH2
Compatible with Mfr. Model No.
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1, ZCEH0, ZCEH2
For Use with Mfr Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1, ZCEH0, ZCEH2
For Use With Mfr. Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1, ZCEH0, ZCEH2
Compatible Pump Manufacturer Part Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1, ZCEH0, ZCEH2
Compatible Mfr. Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1, ZCEH0, ZCEH2

Description

Miniature Limit Switch Body, Contact Form 1NO/1NC, For Use With XCMD Series Limit Switches, AC Contact Rating 1.5 A @ 240 V, NEMA Rating 12, 13, 4X, 6P, Electrical Connection Requires Pre-Cabled Base, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards EN/IEC 60947-5-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.