Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67

  • Mfr # XCSPA593

  • Zoro # G3705204


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Style
Actuating Key
Series
XCSPA
Actuator Length
Key Dependent
AC Contact Rating
10 A @ 300 V
DC Contact Rating
6 A @ 300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCSPA593
Zoro #
G3705204
UPC #
785901720607
Country of Origin
Multiple

Dimensions

Actuator Length
Key Dependent
Height
1.18 in
Width
1.18 in
Depth
4.21 in
Conduit Size
1/2 in NPT
Overall Depth
1.18 in
Overall Height
4.21 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo

Details

Item
Safety Interlock Switch
Style
Actuating Key
Series
XCSPA
AC Contact Rating
10 A @ 300 V
DC Contact Rating
6 A @ 300 V
Contact Form
1NO/1NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
Body Material
Polyamide
Operating Force
3.4 lb
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508
NEMA Rating
12, 4, 4X
Material
plastic
Head Material
PA (polyamide)
Electrical Connection
1/2 in NPT Conduit
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Head Type
key operated turret head
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Mechanical Durability
1000000 cycles
Actuating Key Type
Pivoting, Flat
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
Circuitry Action
Slow Action
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
12, 4, 4X
Mechanical Operating Durability
1,000,000
Actuator Material
Metal
Maximum Actuation Speed
0.5 m/s
Short-Circuit Protection
10 A cartridge fuse gG (gl)
[Ithe] Conventional Enclosed Thermal Current
10A
[Ui] Rated Insulation Voltage
300 VUL 508 || 500 VEN/IEC 60947-1 || 300 VCSA C22.2 No 14
[Ie] Rated Operational Current
6 A 120 V, AC-15, A300 EN/IEC 60947-5-1 || 3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Maximum Operating Rate
10 cyc/mn for maximum durability
Number Of Poles
2
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Minimum Actuation Speed
0.01 m/s
Protective Treatment
TC
Products By Industry
Electrical
Ip Degree Of Protection
IP67 conforming to EN/IEC 60529 and EN/IEC 60947-5-1
Product Certifications
CSA || UL
Component Name
XCSPA
Electrical Shock Protection Class
class II EN/IEC 61140
Contacts Type And Composition
1 NC + 1 NO
Cable Entry
1 entry tapped 1/2" NPT
Design
compact
Contact Operation
slow-break, break before make
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Insulation
double insulated
Positive Opening Minimum Force
15 N
Positive Opening
with NC contact
Product Or Component Type
safety switch
Actuator Forcible Withdrawal Rtc
10 N

Description

Safety Interlock Switch, Actuating Key, Contact Form 1NO/1NC, Actuator Length Key Dependent, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A @ 300 V, Series XCSPA, DC Contact Rating 6 A @ 300 V, Height 1.18 in, Width 1.18 in, Depth 4.21 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Polyamide, Description/Special Features Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.