This item is Discontinued.

Telemecanique Sensors 1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68 XCSM3710L2

1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68 (Discontinued)

  • Mfr # XCSM3710L2
  • Zoro # G3724122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCSM3710L2
Zoro #
G3724122
UPC #
-
Country of Origin
Indonesia

Dimensions

Actuator Length
0.39 in
Height
2.36 in
Width
1.18 in
Depth
0.63 in
Cable Length
6.6 ft
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Depth
0.63 in
Overall Height
2.36 in

Details

Item
Safety Interlock Switch
Style
Metal Plunger
Series
XCSM
AC Contact Rating
1.5 A @ 300 V
DC Contact Rating
0.1 A @ 300 V
Contact Form
1NC/1NC/1NO
Connection Type
6.6 ft Dead End Cable
IP Rating
IP66, IP67, IP68
Operating Temp. Range
-13 Degrees to 158 Degrees F
Head Material
Zamak
Standards
CSA C22.2 No 14, EN 1088, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508
Operating Force
8.5 N
Description/Special Features
Plastic Cover, Secured by 5-Lobe Socket Head Safety Screw, Plunger Head, 8.5 N Minimum Force for Tripping
Movement
Vertical
Actuator Style
Plunger
Body Material
Zamak
Material
metal
Electrical Connection
6.6 ft Dead End Cable
Features
Plunger Head, Includes 5-Lobe Socket Head Safety Screw
Head Type
plunger head
Mechanical Durability
10000000 cycles
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Shock Resistance
25 gn 18 ms IEC 60068-2-27
Contacts Type And Composition
1 NC + 1 NC + 1 NO
Product Or Component Type
safety limit switch
Minimum Actuation Speed
6 m/min
Type Of Approach
on end approach
Product Certifications
CSA || UL
Positive Opening Minimum Force
42.5 N
Maximum Actuation Speed
0.5 m/s
Contact Code Designation
B300, AC-15 (Ue = 240 V, Ie = 1.5 A)EN 60947-5-1 || B300, AC-15 (Ue = 240 V, Ie = 1.5 A)EN/IEC 60947-5-1 appendix A || R300, DC-13 (Ue = 250 V, Ie = 0.1 A)EN 60947-5-1 || R300, DC-13 (Ue = 250 V, Ie = 0.1 A)EN/IEC 60947-5-1 appendix A
Type Of Operator
metal end plunger
Number Of Poles
3
Ik Degree Of Protection
IK06 EN 50102
Ambient Air Temperature For Operation
-25-70°C
Contact Operation
slow-break, break before make
Repeat Accuracy
0.05 mm on the tripping points
Short-Circuit Protection
6 A cartridge fuse gG (gl)
Protective Treatment
TC
Positive Opening
with NC contact
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired IEC 61508
Ip Degree Of Protection
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529 || IP68 conforming to IEC 60529
Protection Technology
plastic protective cover, secured by 5-lobe socket head safety screw
Minimum Force For Tripping
8.5 N
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60664 || 4 kV IEC 60947-1
[Ui] Rated Insulation Voltage
300 VUL 508 || 400 V 3)IEC 60947-5-1 || 300 VCSA C22.2 No 14
Ambient Air Temperature For Storage
-40-70°C
Maximum Resistance Across Terminals
25 MOhm IEC 60255-7 category 3
Component Name
XCSM
Electrical Shock Protection Class
class I NF C 20-030 || class I EN/IEC 61140
Cable Composition
7 x 0.5 mm²
Fixing Mode
by the body
Design
miniature
Mechanical Operating Durability
10,000,000
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Actuator Material
Metal
Circuitry Action
Slow Action
Operating Temperature - Maximum
158 Degrees F

Description

Safety Interlock Switch, Metal Plunger, Contact Form 1NC/1NC/1NO, Actuator Length 0.39 in, Connection Type 6.6 ft Dead End Cable, AC Contact Rating 1.5 A @ 300 V, Series XCSM, DC Contact Rating 0.1 A @ 300 V, Height 2.36 in, Width 1.18 in, Depth 0.63 in, IP Rating IP66, IP67, IP68, Operating Temp. Range -13 Degrees to 158 Degrees F, Cable Length 6.6 ft, Body Material Zamak, Head Material Zamak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.