1NC/1NO Safety Interlock Switch Plunger Nema 4x, 12 (Discontinued)
- Mfr # XCSP3702N12
- Zoro # G3599601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCSP3702N12
Zoro #
G3599601
UPC #
-
Country of Origin
France
Dimensions
Actuator Length
0.8 in
Height
3.92 in
Width
1.18 in
Depth
1.36 in
Conduit Size
1/2 in NPT
Details
Item
Safety Interlock Switch
Style
Steel Roller Plunger
Series
XCSP
AC Contact Rating
5A @ 240V
DC Contact Rating
1.5A @ 300V
Contact Form
1NC/1NO
Connection Type
1/2 in NPT Conduit
IP Rating
66, 67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Actuator Style
Plunger, Roller
Operating Force
8.09 lb
Standards
CSA, UL
Movement
Horizontal
Description/Special Features
Dust Tight and Corrosion resistant (Indoor/Outdoor) Enclosure, Poditive Opening Contacts, Water tight
Body Material
plastic
NEMA Rating
12, 4X
Description
Safety Interlock Switch, Steel Roller Plunger, Contact Form 1NO/1NC, Actuator Length 0.8 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 5A @ 240V, Series XCSP, DC Contact Rating 1.5A @ 300V, Height 3.92 in, Width 1.18 in, Depth 1.36 in, NEMA Rating 12, 4X, IP Rating 66, 67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.