Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1NC/2NO Safety Interlock Switch IP 67

  • Mfr # XCSLF3535313

  • Zoro # G4403962


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Style
Metal Locking
Series
XCSLF
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
24 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSLF3535313
Zoro #
G4403962
UPC #
785901977087
Country of Origin
Indonesia

Dimensions

Height
8.07 in
Width
1.71 in
Depth
2.01 in
Conduit Size
1/2 in NPT
Overall Width
1.73 in
Overall Height
8.07 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.01 in

Details

Item
Safety Interlock Switch
Style
Metal Locking
Series
XCSLF
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
24 V AC/DC
Contact Form
2NO/1NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 140 Degrees F
Operating Force
4.5 lb Unlocked, 517 lb Locked
Body Material
Zamak
Description/Special Features
300 Solenoid Contacts
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 62061, EN/ISO 13849-1, UL 508
Head Material
Zamak
Features
300 Solenoid Contacts
Electrical Connection
1/2 in NPT Conduit
Material
metal
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Head Type
key operated turret head
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Mechanical Operating Durability
1,000,000
Actuating Key Type
Pivoting, Flat
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Actuator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Circuitry Action
Slow Action
Ip Degree Of Protection
IP66 conforming to EN/IEC 60529 and EN/IEC 60947-5-1 || IP67
Supply Voltage Type
AC/DC
Protective Treatment
TC
Signalling Circuit Type
AC/DC
Maximum Load Current
<= 15 A
[Ithe] Conventional Enclosed Thermal Current
4A
Maximum Actuation Speed
0.5 m/s
Contacts Type And Composition
1 NC + 2 NO
Minimum Actuation Speed
0.01 m/s
Component Name
XCSLF
Design
slim
Electromagnet Interlocking
locking on de-energisation and unlocking on energisation of solenoid
Minimum Switching Voltage
17 V
Local Signalling
for actuator withdrawn 1 LED (orange) || for actuator inserted and locked 1 LED (green)
Solenoid Contacts Type And Composition
1 NC + 2 NO slow-break, break before make)
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
300 VUL 508 || 300 VCSA C22.2 No 14 || 250 V 3)EN/IEC 60947-1
Contact Operation
slow-break, break before make
Maximum Operating Rate
10 cyc/mn for maximum durability
Resistance To Mechanical Impact
9.6 J against the partition || 6.4 J without partition
Product Certifications
TUV || CSA || UL
Cable Entry
3 entries tapped 1/2" NPT
[Ie] Rated Operational Current
0.55 A 24 V, DC-13, R300 EN/IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 EN/IEC 60947-5-1
Maximum Actuator Forcible Withdrawal Rtc
3000 N
Minimum Actuator Force For Extraction
20 N
Supply Frequency
50/60 Hz
Load Factor
1
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 EN/IEC 61508
[Us] Rated Supply Voltage
24 V - 15...10 %
Electrical Shock Protection Class
class I EN/IEC 61140
Product Or Component Type
safety switch
Signalling Circuit Voltage
24 V
Ambient Air Temperature For Operation
-25-60°C
Number Of Poles
3
Positive Opening
with NC contact
Ambient Air Temperature For Storage
-40-70°C
Minimum Switching Current
10 mA at 20°C
Short-Circuit Protection
4 A cartridge fuse gG (gl) || 6 A fast blow

Description

Safety Interlock Switch, Metal Locking, Contact Form 2NO/1NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.75 A @ 240 V, Series XCSLF, DC Contact Rating 0.55 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 8.07 in, Width 1.71 in, Depth 2.01 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak, Description/Special Features 300 Solenoid Contacts, Operating Force 4.5 lb Unlocked, 517 lb Locked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.