Zoro Homepage

2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67

  • Mfr # XCSPL783

  • Zoro # G3726597


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Style
Elbowed Lever Operated
Series
XCSPL
Actuator Length
2.85 in
AC Contact Rating
6 A @ 300 V
DC Contact Rating
0.55 A @ 300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSPL783
Zoro #
G3726597
UPC #
785901326762
Country of Origin
France

Dimensions

Actuator Length
2.85 in
Height
1.18 in
Width
1.18 in
Depth
7.06 in
Conduit Size
1/2 in NPT
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Depth
1.18 in
Overall Height
6.34 in
Cable Outer Diameter
7-10 mm

Details

Item
Safety Interlock Switch
Style
Elbowed Lever Operated
Series
XCSPL
AC Contact Rating
6 A @ 300 V
DC Contact Rating
0.55 A @ 300 V
Contact Form
1NC/1NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Operating Force
0.18 ft-lb
Description/Special Features
Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
Body Material
Plastic
Standards
BG, CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/ISO 12100, UL 508
NEMA Rating
12, 4, 4X
Material
plastic
Electrical Connection
1/2 in NPT Conduit
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Vibration Resistance
50 gn 10-500 Hz)IEC 60068-2-6
Head Type
turret head rotary lever
Mechanical Durability
1000000 cycles
NEMA Enclosure Rating
12, 4, 4X
Mechanical Operating Durability
1,000,000
Operating Temperature - Minimum
-13 Degrees F
Operating Torque
2.16 in-lb
Actuating Key Type
Elbowed
Circuitry Action
Slow Action
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
Contacts Type And Composition
1 NC + 1 NC
Ambient Air Temperature For Operation
-25-70°C
Electrical Shock Protection Class
class II EN/IEC 61140
[Ui] Rated Insulation Voltage
300 VUL 508 || 300 VCSA C22.2 No 14 || 500 V 3)EN/IEC 60947-1
Cable Entry
1 entry tapped 1/2" NPT
Contact Code Designation
A300, AC-15 (Ue = 120 V, Ie = 6 A)EN/IEC 60947-5-1 || A300, AC-15 (Ue = 240 V, Ie = 3 A)EN/IEC 60947-5-1 || Q300, DC-13 (Ue = 125 V, Ie = 0.55 A)EN/IEC 60947-5-1 || Q300, DC-13 (Ue = 250 V, Ie = 0.27 A)EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH || TC
[Ithe] Conventional Enclosed Thermal Current
10A
Positive Opening Minimum Torque
0.25 N.m
Operator Direction Information
centred
Product Certifications
CSA || UL || BG
Number Of Poles
2
Type Of Operator
elbowed flush lever
Component Name
XCSPL
Minimum Torque For Tripping
0.1 N.m
Enclosure Material
polyamide PA66 fibre glass impregnated
Positive Opening
with NC contact
Clamping Connection Capacity
1 x 0.5...2 x 1.5 mm² with or without cable end
Short-Circuit Protection
10 A cartridge fuse gG (gl)
Tripping Angle
5°
Ip Degree Of Protection
IP67 conforming to IEC 60529
Insulation
double insulated
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Maximum Resistance Across Terminals
30 mOhm EN/IEC 60947-5-4
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired IEC 61508
Lever Material
stainless steel
Contact Operation
slow-break
Product Or Component Type
guard switch

Description

Safety Interlock Switch, Elbowed Lever Operated, Contact Form 1NC/1NC, Actuator Length 2.85 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 6 A @ 300 V, Series XCSPL, DC Contact Rating 0.55 A @ 300 V, Height 1.18 in, Width 1.18 in, Depth 7.06 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Plastic, Description/Special Features Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.