Zoro Homepage

2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67

  • Mfr # XCSTE7313

  • Zoro # G3710646


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Style
Actuating Key, Solenoid Locking
Series
XCSTE
Actuator Length
Key Dependent
AC Contact Rating
6 A @ 300 V
DC Contact Rating
3 A @ 24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSTE7313
Zoro #
G3710646
UPC #
785901825135
Country of Origin
France

Dimensions

Actuator Length
Key Dependent
Height
1.3 in
Width
4.33 in
Depth
3.68 in
Conduit Size
1/2 in NPT
Manufacturer Warranty Length
18 mo
Overall Width
4.33 in
Overall Depth
1.3 in
Overall Height
3.7 in

Details

Item
Safety Interlock Switch
Style
Actuating Key, Solenoid Locking
Series
XCSTE
AC Contact Rating
6 A @ 300 V
DC Contact Rating
3 A @ 24 V
Solenoid Voltage
24 V AC/DC
Contact Form
2NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
NEMA Rating
12, 4, 4X
Description/Special Features
Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
Operating Force
3.4 lb
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508
Body Material
Polyamide
Material
plastic
Head Material
PA (polyamide)
Electrical Connection
1/2 in NPT Conduit
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Head Type
key operated turret head
Actuator Material
Plastic
Circuitry Action
Slow Action
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
12, 4, 4X
Actuating Key Type
Pivoting, Flat
Resistance Properties
Corrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
Mechanical Operating Durability
1,000,000
Operating Temperature - Minimum
-13 Degrees F
Supply Voltage Type
AC/DC
Positive Opening Minimum Force
15 N
Supply Frequency
50/60 Hz
Maximum Actuation Speed
0.5 m/s
Product Or Component Type
safety switch
[Ui] Rated Insulation Voltage
300 VUL 508 || 500 VEN/IEC 60947-1 || 300 VCSA C22.2 No 14
Load Factor
1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Positive Opening
with NC contact
Design
rectangular
Contacts Type And Composition
2 NC
Minimum Actuation Speed
0.01 m/s
Number Of Poles
2
Product Certifications
UL || CSA
Ip Degree Of Protection
IP67 conforming to EN/IEC 60529 and EN/IEC 60947-5-1
[Us] Rated Supply Voltage
24 V - 20...10 %
Power Consumption In Va
10 VA
Electromagnet Interlocking
locking on de-energisation and unlocking on energisation of solenoid
[Ithe] Conventional Enclosed Thermal Current
6A
Cable Entry
1 entry tapped 1/2" NPT
Electrical Shock Protection Class
class II EN/IEC 61140
Contact Operation
slow-break, simultaneous
Short-Circuit Protection
10 A cartridge fuse gG (gl)
Maximum Operating Rate
10 cyc/mn for maximum durability
Component Name
XCSTE
Ambient Air Temperature For Storage
-40-70°C
Solenoid Contacts Type And Composition
1 NC slow-break)
Ambient Air Temperature For Operation
-25-60°C
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 || 3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1
Insulation
double insulated
Actuator Forcible Withdrawal Rtc
500 N
Protective Treatment
TC

Description

Safety Interlock Switch, Actuating Key, Solenoid Locking, Contact Form 2NC, Actuator Length Key Dependent, Connection Type 1/2 in NPT Conduit, AC Contact Rating 6 A @ 300 V, Series XCSTE, DC Contact Rating 3 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 1.3 in, Width 4.33 in, Depth 3.68 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.