Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC/1NO Safety Interlock Switch IP 67

  • Mfr # XCSLF3737313

  • Zoro # G4403971


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Style
Metal Locking
Series
XCSLF
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
24 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSLF3737313
Zoro #
G4403971
UPC #
785901965862
Country of Origin
Indonesia

Dimensions

Height
8.07 in
Width
1.71 in
Depth
2.01 in
Conduit Size
1/2 in NPT
Overall Width
1.73 in
Overall Depth
2.01 in
Overall Height
8.07 in
Manufacturer Warranty Length
18 mo

Details

Item
Safety Interlock Switch
Style
Metal Locking
Series
XCSLF
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
24 V AC/DC
Contact Form
1NO/2NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 140 Degrees F
Description/Special Features
300 Solenoid Contacts
Operating Force
4.5 lb Unlocked, 517 lb Locked
Head Material
Zamak
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 62061, EN/ISO 13849-1, UL 508
Body Material
Zamak
Electrical Connection
1/2 in NPT Conduit
Features
300 Solenoid Contacts
Material
metal
Head Type
key operated turret head
Mechanical Durability
1000000 cycles
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1,000,000
Actuating Key Type
Pivoting, Flat
Operating Temperature - Minimum
-13 Degrees F
Actuator Material
Metal
Circuitry Action
Slow Action
Resistance Properties
Shock Resistant, Vibration Resistant
Component Name
XCSLF
Supply Voltage Type
AC/DC
Solenoid Contacts Type And Composition
2 NC + 1 NO slow-break, break before make)
Supply Frequency
50/60 Hz
Signalling Circuit Type
AC/DC
Maximum Load Current
<= 15 A
Maximum Actuation Speed
0.5 m/s
Ip Degree Of Protection
IP66 conforming to EN/IEC 60529 and EN/IEC 60947-5-1 || IP67
Electrical Shock Protection Class
class I EN/IEC 61140
Positive Opening
with NC contact
Short-Circuit Protection
4 A cartridge fuse gG (gl) || 6 A fast blow
Minimum Switching Current
10 mA at 20°C
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-5-1
Cable Entry
3 entries tapped 1/2" NPT
Maximum Actuator Forcible Withdrawal Rtc
3000 N
Electromagnet Interlocking
locking on de-energisation and unlocking on energisation of solenoid
Minimum Switching Voltage
17 V
Local Signalling
for actuator withdrawn 1 LED (orange) || for actuator inserted and locked 1 LED (green)
Number Of Poles
3
Load Factor
1
Protective Treatment
TC
[Ithe] Conventional Enclosed Thermal Current
4A
Resistance To Mechanical Impact
9.6 J against the partition || 6.4 J without partition
Minimum Actuation Speed
0.01 m/s
Design
slim
Ambient Air Temperature For Operation
-25-60°C
[Ui] Rated Insulation Voltage
300 VUL 508 || 300 VCSA C22.2 No 14 || 250 V 3)EN/IEC 60947-1
[Us] Rated Supply Voltage
24 V - 15...10 %
Product Or Component Type
safety switch
Ambient Air Temperature For Storage
-40-70°C
Maximum Operating Rate
10 cyc/mn for maximum durability
[Ie] Rated Operational Current
0.55 A 24 V, DC-13, R300 EN/IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 EN/IEC 60947-5-1
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 EN/IEC 61508
Contact Operation
slow-break, break before make
Product Certifications
UL || TUV || CSA
Minimum Actuator Force For Extraction
20 N
Contacts Type And Composition
2 NC + 1 NO
Signalling Circuit Voltage
24 V

Description

Safety Interlock Switch, Metal Locking, Contact Form 1NO/2NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.75 A @ 240 V, Series XCSLF, DC Contact Rating 0.55 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 8.07 in, Width 1.71 in, Depth 2.01 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak, Description/Special Features 300 Solenoid Contacts, Operating Force 4.5 lb Unlocked, 517 lb Locked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.