Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67

  • Mfr # XCSE7333

  • Zoro # G3601385


product price: $785.47
/ea
Free Shipping & Returns

Key Features

Style
Actuating Key, Solenoid Locking
Series
XCSE
Actuator Length
Key Dependent
AC Contact Rating
6 A @ 300 V
DC Contact Rating
3 A @ 300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSE7333
Zoro #
G3601385
UPC #
785901719809
Country of Origin
France

Dimensions

Actuator Length
Key Dependent
Height
1.73 in
Width
3.86 in
Depth
5.75 in
Conduit Size
1/2 in NPT
Overall Width
3.86 in
Overall Height
5.75 in
Overall Depth
1.73 in
Manufacturer Warranty Length
18 mo

Details

Item
Safety Interlock Switch
Style
Actuating Key, Solenoid Locking
Series
XCSE
AC Contact Rating
6 A @ 300 V
DC Contact Rating
3 A @ 300 V
Solenoid Voltage
120 V AC
Contact Form
1NO/2NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Head Material
Zamak
Operating Force
4.5 lb
Description/Special Features
Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Orange LED - Green LED Pilot Light, Water Tight
NEMA Rating
12, 4, 4X
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508
Body Material
Zamak
Material
metal
Features
(2) LED Pilot Lights (Green/Orange)
Electrical Connection
1/2 in NPT Conduit
Mechanical Durability
1000000 cycles
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Head Type
key operated turret head
NEMA Enclosure Rating
12, 4, 4X
Mechanical Operating Durability
1,000,000
Circuitry Action
Slow Action
Actuating Key Type
Pivoting, Flat
Actuator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Contact Operation
slow-break, break before make
Ambient Air Temperature For Operation
-25-40°C
Solenoid Contacts Type And Composition
1 NC + 1 NO slow-break, simultaneous)
Product Or Component Type
safety switch
Protection Type
overvoltage protection signalling circuit
Electrical Shock Protection Class
class I EN/IEC 61140
Maximum Operating Rate
10 cyc/mn for maximum durability
Maximum Actuation Speed
0.5 m/s
Electromagnet Interlocking
locking on de-energisation and unlocking on energisation of solenoid
Signalling Circuit Voltage
110/240 V 95...264 V)
Contacts Type And Composition
2 NC + 1 NO
Protective Treatment
TC
Ambient Air Temperature For Storage
-40-70°C
Component Name
XCSE
Product Certifications
CSA || UL
Supply Voltage Type
AC/DC
Positive Opening
with NC contact
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
[Us] Rated Supply Voltage
110/120 V - 20...10 %
Cable Entry
2 entries tapped 1/2" NPT
[Ithe] Conventional Enclosed Thermal Current
6A
Supply Frequency
50/60 Hz
Actuator Forcible Withdrawal Rtc
2000 N
Number Of Poles
3
Signalling Circuit Type
AC
Load Factor
1
Minimum Actuation Speed
0.01 m/s
Minimum Actuator Force For Extraction
20 N
Power Consumption In Va
10 VA inrush || 10 VA sealed
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Ip Degree Of Protection
IP67 conforming to EN/IEC 60529 and EN/IEC 60947-5-1
Short-Circuit Protection
10 A cartridge fuse gG (gl)
[Ui] Rated Insulation Voltage
250 VEN/IEC 60947-1 signalling circuit
Local Signalling
for guard open/guard closed and locked 2 LEDs (green or orange)
Design
rectangular
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 || 3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1
Signalling Circuit Consumption
7 mA

Description

Safety Interlock Switch, Actuating Key, Solenoid Locking, Contact Form 1NO/2NC, Actuator Length Key Dependent, Connection Type 1/2 in NPT Conduit, AC Contact Rating 6 A @ 300 V, Series XCSE, DC Contact Rating 3 A @ 300 V, Solenoid Voltage 120 V AC, Height 1.73 in, Width 3.86 in, Depth 5.75 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.