2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13

  • Mfr # 9007CO68

  • Zoro # G2795931


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Type 9007 C Standard Limit Switches
Contact Form
2NO/2NC
Standards
CE, CSA, UL Listed
Operating Temp.
0 Degrees to 185 Degrees F
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007CO68
Zoro #
G2795931
UPC #
785901812050
Country of Origin
Multiple

Dimensions

Height
3.14-3.14 in
Width
1.55 in
Depth
1.79 in
Overall Width
1.55 in
Overall Depth
1.79 in
Overall Height
3.14 in
Mounting Hole Diameter
0.2 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Body
For Use With
Type 9007 C Standard Limit Switches
Contact Form
2NO/2NC
Standards
CE, CSA, UL Listed
Operating Temp.
0 Degrees to 185 Degrees F
IP Rating
IP67
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Switch Function
2 SPDT-DB
Material
Zinc
Body Material
zinc
DC Contact Rating
0.11 A @ 250 V, 0.55 A @ 125 V
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Mechanical Durability
10000000 cycles
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Electrical Durability
1000000 cycles
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Mounting Hole Vertical Center to Center Distance
60 mm
Indicating Light
No Indicating Light Included
Compatible with Series
9007C
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
30 mm
Body Configuration
Plug-In
Number Of Poles
2
Contacts Material
silver contacts
Electrical Shock Protection Class
class 0 IEC 61140
Ip Degree Of Protection
IP67 conforming to IEC 60529
Short-Circuit Protection
10 A CC non-time delay
[Ithe] Conventional Enclosed Thermal Current
10 A
Associated Connection Component
9007CT62
Nema Degree Of Protection
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 6 Nema type 250 || NEMA 6P Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
[Ui] Rated Insulation Voltage
600 V 3)UL 508 contact block || 600 VCSA C22.2 No 14
Device Short Name
9007C
Number Of Steps
2
Body Type
standard plug-in
[Ie] Rated Operational Current
1.2 A 600 V AC, A600 NEMA rating designation || 1.5 A 480 V AC, A600 NEMA rating designation || 3 A 240 V AC, A600 NEMA rating designation || 6 A 120 V AC, A600 NEMA rating designation || 0.11 A 250 V DC, R300 NEMA rating designation || 0.55 A 125 V DC, R300 NEMA rating designation
Function Available
neutral position
Terminals Description Iso N°1
(1-2)NC || (3-4)NO || (5-6)NC || (7-8)NO
Associated Head
9007C
Positive Opening
without
Series Name
heavy duty
Protective Treatment
epoxy powder coat
Environmental Characteristic
standard environment
Product Or Component Type
limit switch plug-in unit
Product Compatibility
9007C
[Uimp] Rated Impulse Withstand Voltage
2.5 kV AC 1 min CE || 2.2 kV AC 1 min UL || 2.64 kV AC 1 s CSA
Ambient Air Temperature For Operation
-20-185°F standard environment
Contact Operation
snap action
Ambient Air Temperature For Storage
-20-185°F
Contacts Type And Composition
2(NC-NO)

Description

Limit Switch Body, Contact Form 2NO/2NC, For Use With Type 9007 C Standard Limit Switches, AC Contact Rating 1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection Not Applicable, IP Rating IP67, Operating Temp. 0 Degrees to 185 Degrees F, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.