Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3NC Safety Interlock Switch IP 67

  • Mfr # XCSLF3838313

  • Zoro # G4404014


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Style
Metal Locking
Series
XCSLF
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
24 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSLF3838313
Zoro #
G4404014
UPC #
785901981527
Country of Origin
Indonesia

Dimensions

Height
8.07 in
Width
1.71 in
Depth
2.01 in
Conduit Size
1/2 in NPT
Overall Depth
2.01 in
Overall Height
8.07 in
Overall Width
1.73 in
Manufacturer Warranty Length
18 mo

Details

Item
Safety Interlock Switch
Style
Metal Locking
Series
XCSLF
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
24 V AC/DC
Contact Form
3NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 140 Degrees F
Body Material
Zamak
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 62061, EN/ISO 13849-1, UL 508
Operating Force
4.5 lb Unlocked, 517 lb Locked
Description/Special Features
300 Solenoid Contacts
Head Material
Zamak
Electrical Connection
1/2 in NPT Conduit
Features
300 Solenoid Contacts
Material
metal
Head Type
key operated turret head
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Actuator Material
Metal
Circuitry Action
Slow Action
Mechanical Operating Durability
1,000,000
Actuating Key Type
Pivoting, Flat
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Component Name
XCSLF
[Us] Rated Supply Voltage
24 V - 15...10 %
Supply Frequency
50/60 Hz
Cable Entry
3 entries tapped 1/2" NPT
Minimum Switching Current
10 mA at 20°C
Maximum Actuator Forcible Withdrawal Rtc
3000 N
Load Factor
1
Resistance To Mechanical Impact
9.6 J against the partition || 6.4 J without partition
Number Of Poles
3
Product Certifications
UL || CSA || TUV
Product Or Component Type
safety switch
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-5-1
Contacts Type And Composition
3 NC
[Ui] Rated Insulation Voltage
300 VUL 508 || 300 VCSA C22.2 No 14 || 250 V 3)EN/IEC 60947-1
Short-Circuit Protection
4 A cartridge fuse gG (gl) || 6 A fast blow
Ambient Air Temperature For Operation
-25-60°C
Maximum Load Current
<= 15 A
[Ie] Rated Operational Current
0.55 A 24 V, DC-13, R300 EN/IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 EN/IEC 60947-5-1
Positive Opening
with NC contact
Minimum Switching Voltage
17 V
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 EN/IEC 61508
[Ithe] Conventional Enclosed Thermal Current
4A
Maximum Actuation Speed
0.5 m/s
Supply Voltage Type
AC/DC
Local Signalling
for actuator withdrawn 1 LED (orange) || for actuator inserted and locked 1 LED (green)
Electromagnet Interlocking
locking on de-energisation and unlocking on energisation of solenoid
Ambient Air Temperature For Storage
-40-70°C
Signalling Circuit Voltage
24 V
Maximum Operating Rate
10 cyc/mn for maximum durability
Minimum Actuator Force For Extraction
20 N
Solenoid Contacts Type And Composition
3 NC slow-break, simultaneous)
Protective Treatment
TC
Design
slim
Contact Operation
slow-break, simultaneous
Minimum Actuation Speed
0.01 m/s
Electrical Shock Protection Class
class I EN/IEC 61140
Signalling Circuit Type
AC/DC
Ip Degree Of Protection
IP66 conforming to EN/IEC 60529 and EN/IEC 60947-5-1 || IP67

Description

Safety Interlock Switch, Metal Locking, Contact Form 3NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.75 A @ 240 V, Series XCSLF, DC Contact Rating 0.55 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 8.07 in, Width 1.71 in, Depth 2.01 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak, Description/Special Features 300 Solenoid Contacts, Operating Force 4.5 lb Unlocked, 517 lb Locked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.