Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 2 m, Bare Wire, 2 Wires, Unshielded

  • Mfr # XSAV12801

  • Zoro # G0478059


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensor Style
Cylindrical M30
Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 210 V DC
Proximity Sensor Output Circuit Type
2 Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSAV12801
Zoro #
G0478059
UPC #
785901528043
Country of Origin
France

Dimensions

Length
81 mm
Proximity Sensor Diameter
81 mm
Cable Length
2 m
Overall Diameter
30 mm
Overall Height
81 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 81 mm, Proximity Sensor Power Requirement 24 to 210 V DC, Unshielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating IP67, Case Material Nickel Plated Brass, Length 81 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 1.5mA, Standards CCC, CE, CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.