Zoro Homepage

Cable Pull Switch, 10A, Right, 1NO+1NC

  • Mfr # XY2CE3A010H7

  • Zoro # G1936085


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Momentary
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Reset
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XY2CE3A010H7
Zoro #
G1936085
UPC #
785901952763
Country of Origin
Morocco

Dimensions

Width
9.02 in
Depth
4.13 in
Length
9.0 in
Length (Straight Wireway)
9.0 in
Trigger Cable Maximum Length
50 m
Manufacturer Warranty Length
18 mo
Overall Depth
4.13 in
Overall Width
9.02 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Momentary
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Reset
Push Button
Max. Cable Span
165 ft
NEMA Rating
1, 12, 4
Indicator
No Indicator
Switching Ability
Single Cable
DC Contact Rating
0.27 A @ 250 V
Standards
CCC, CSA, CSA C22.2 No. 14 Machinery Directive 2006/42/EC, EN/IEC 60204-1, EN/IEC 60947-5, EN/IEC 60947-5-5, EN/ISO 13850, UL 508, Work Equipment Directive 2009/104/EC
Thermal Amperage
10 A
Wiring Entry
1/2 in NPT
Case Material
Zamak
For Use With
Preventa XPS Safety Relays
Cable Connection Location
Right
IP Rating
IP65
Body Material
zamak
Series
XY2CH
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529
Tightening Torque
0.8-1.2 N.m
Device Short Name
XY2CE
Contacts Type And Composition
1 NC + 1 NO
Contact Operation
snap action
Product Or Component Type
latching emergency stop rope pull switch
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60269
Connections - Terminals
screw clamp terminal, 1 x 0.5 to 2 x 1.5 mm²
Compatibility Code
XY2CE
Mechanical Durability
60000 cycles
Distance Between Cable Supports
5-5 m
Protective Treatment
TC
[Ui] Rated Insulation Voltage
500 V 3)EN/IEC 60947-1 || 300 VUL 508 || 300 VCSA C22.2 No 14
[Ithe] Conventional Enclosed Thermal Current
10 A
Product Certifications
CSA
Housing Colour
blue
Shock Resistance
50 gn 11 ms EN/IEC 60068-2-27
Number Of Cables
1
Vibration Resistance
10 gn 10-300 Hz)EN/IEC 60068-2-6
Local Signalling
without pilot light
Cable Entry Number
3 tapped entry Pg 13.5 cable gland
Trigger Cable Anchor Point
RH side
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
Marking
CE
Ambient Air Temperature For Operation
-25-70°C
Overvoltage Category
class I EN/IEC 61140 || class I NF C 20-030
Positive Opening
with EN/IEC 60947-5-1
Cover Material
stainless steel
Maximum Resistance Across Terminals
25 MOhm EN/IEC 60255-7 category 3 || 25 MOhm NF C 93-050 method A
Action
Momentary
Thermal Current
10 A
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 4
Cable Span - Maximum
164 ft
Operating Temperature - Minimum
-13 Degrees F

Description

Emergency Cable Pull Switch, Switch Function Momentary, Mounting Style Single End, AC Contact Rating 3 A @ 240 V, Contact Form 1NO/1NC, Push Button Reset, Max. Cable Span 165 ft, Operating Force Not Applicable, NEMA Rating 1, 12, 4, Indicator No Indicator, Cable Connection Location Right, Thermal Amperage 10 A, Length 9.0 in, Width 9.02 in, Depth 4.13 in, Switching Ability Single Cable, DC Contact Rating 0.27 A @ 250 V, Min. Current Not Applicable, Case Material Zamak, Wiring Entry 1/2 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.