Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Pull Switch, Left, 2NO+2NC, 24/120VAC

  • Mfr # XY2CE2A196H7

  • Zoro # G2559216


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Reset
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XY2CE2A196H7
Zoro #
G2559216
UPC #
785901771753
Country of Origin
Morocco

Dimensions

Width
9.02 in
Length
9.0 in
Depth
4.13 in
Length (Straight Wireway)
9.0 in
Trigger Cable Maximum Length
70 m
Manufacturer Warranty Length
18 mo
Overall Depth
4.13 in
Overall Width
9.02 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Reset
Push Button
Max. Cable Span
165 ft
NEMA Rating
1, 12, 4
Indicator
No Indicator
Switching Ability
Single Cable
DC Contact Rating
0.27 A @ 250 V
Case Material
Zamak
Wiring Entry
1/2 in NPT
IP Rating
IP65
For Use With
Preventa XPS Safety Relays
Standards
CCC, CSA, CSA C22.2 No. 14 Machinery Directive 2006/42/EC, EN/IEC 60204-1, EN/IEC 60947-5, EN/IEC 60947-5-5, EN/ISO 13850, UL 508, Work Equipment Directive 2009/104/EC
Cable Connection Location
Left
Thermal Amperage
10 A
Product Certifications
UL category NISD emergency stop devices || CSA || CCC
Vibration Resistance
10 gn 10-300 Hz)EN/IEC 60068-2-6
Cable Entry Number
3 plain hole Pg 13.5 or ISO M20 cable gland
Tightening Torque
0.8-1.2 N.m
Maximum Resistance Across Terminals
25 MOhm EN/IEC 60255-7 category 3 || 25 MOhm NF C 93-050 method A
Product Or Component Type
latching emergency stop rope pull switch
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
Cover Material
stainless steel
Overvoltage Category
class I EN/IEC 61140 || class I NF C 20-030
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Ambient Air Temperature For Operation
-25-70°C
[Ithe] Conventional Enclosed Thermal Current
10 A
Compatibility Code
XY2CE
Trigger Cable Anchor Point
LH side
Contacts Type And Composition
1 NC + 1 NO
Ip Degree Of Protection
IP66 IEC 60529
Marking
CE
Distance Between Cable Supports
5-5 m
Contact Operation
slow-break
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60269
Device Short Name
XY2CE
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Connections - Terminals
screw clamp terminal, 1 x 0.5 to 2 x 1.5 mm²
Shock Resistance
50 gn 11 ms EN/IEC 60068-2-27
Housing Colour
red RAL 3000
Protective Treatment
TC
[Ui] Rated Insulation Voltage
500 V 3)EN/IEC 60947-1 || 300 VUL 508 || 300 VCSA C22.2 No 14
Number Of Cables
1
Safety Level
can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Positive Opening
with EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Local Signalling
without pilot light
Mechanical Durability
60000 cycles
Body Material
zamak
Series
XY2C
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Operating Temperature - Maximum
158 Degrees F
Action
Maintained
Thermal Current
10 A
Cable Span - Maximum
164 ft
NEMA Enclosure Rating
1, 12, 4
Operating Temperature - Minimum
-13 Degrees F

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 3 A @ 240 V, Contact Form 1NO/1NC, Push Button Reset, Max. Cable Span 165 ft, Operating Force Not Applicable, NEMA Rating 1, 12, 4, Indicator No Indicator, Cable Connection Location Left, Thermal Amperage 10 A, Length 9.0 in, Width 9.02 in, Depth 4.13 in, Switching Ability Single Cable, DC Contact Rating 0.27 A @ 250 V, Min. Current Not Applicable, Case Material Zamak, Wiring Entry 1/2 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.