This item is Discontinued.

Telemecanique Sensors Coded magnetic switch XCSDMP-1 NC 1 XCSDMP5915

Coded magnetic switch XCSDMP-1 NC 1 (Discontinued)

  • Mfr # XCSDMP5915
  • Zoro # G900899237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCSDMP5915
Zoro #
G900899237
UPC #
-
Country of Origin
France

Dimensions

Height
88 mm
Width
25 mm
Depth
13 mm
Size
88 x 25 x 13 mm
Cable Length
5 m

Details

Item
Coded magnetic switch XCSDMP - 1 NC + 1
Standards
UL 508 || EN/ISO 12100 || ISO 14119 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60204-1
Material
plastic
Resistance Across Terminals
57 Ohm
Product Certifications
CSA || UL
Approach Directions
3 directions
Electrical Durability
1200000 cycles
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Vibration Resistance
10 gn 10-150 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
100 V DC
[Sa] Assured Operating Distance
8 mm
Number Of Poles
2
Electrical Shock Protection Class
class II EN/IEC 61140
Ambient Air Temperature For Operation
-25-85°C
[Ue] Rated Operational Voltage
24 V DC
Contacts Type And Composition
1 NC + 1 NO
Protective Treatment
TH
Maximum [Ie] Rated Operational Current
100 mA
Electrical Connection
pre-cabled
Local Signalling
1 LED
Contact Operation
staggered
Ip Degree Of Protection
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-5-1
Switching Frequency
150 Hz
Insulation Resistance
1000 MOhm
Product Or Component Type
coded magnetic switch
Contacts Material
rhodium
Cable Composition
4 x 0.25 mm²
Short-Circuit Protection
500 mA external cartridge fuse gG (gl)
Enclosure Material
thermoplastic PBT
Component Name
XCSDMP
Design
rectangular, standard
Maximum Sensitivity To Magnetic Fields
0.3 mT
Maximum Switching Voltage
100 V DC
Cable Material
PVC
Ambient Air Temperature For Storage
-40-85°C
Shock Resistance
30 gn 11 ms IEC 60068-2-27
[Sar] Assured Tripping Distance
20 mm
Breaking Capacity
3 VA
Switching Capacity In Ma
5...100 mA

Description

Coded magnetic switch XCSDMP - 1 NC + 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.