Cordset, 16.4 ft., Gray, 250VAC/300VDC

  • Mfr # XZCPV1141L5

  • Zoro # G6122514


product price:  $21.15
/ea

Key Features

End 1 Number of Pins
4
Cable Length
16.4 ft
Wire Size
18 AWG
IP Rating
IP65, IP67
Features
Good Resistance to Moderate Mechanical Stress, Chemical Products and Humid Environments, Easy Cable Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCPV1141L5
Zoro #
G6122514
UPC #
785901464235
Country of Origin
Czechia

Dimensions

Cable Length
16.4 ft
Wire Size
18 AWG
Cable Outer Diameter
4.6 mm

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP65, IP67
Features
Good Resistance to Moderate Mechanical Stress, Chemical Products and Humid Environments, Easy Cable Stripping
End 1 Keyway
Single
End 2 Gender and Plug End
Bare Wire
End 1 Connection Type
M12
End 1 Thread
M12
Max. Amps
3 A
Standards
CSA Certified, IEC, UL Listed
End 2 Connection Type
Bare Wire
Max. Voltage
250 V AC, 300 V DC
Temp. Range
-13 Degrees to 176 Degrees F
End 1 Gender and Plug End
Female Straight
Number of Conductors
4
End 1 Number of Keyways
1
Cable Jacket Material
PVC
Cable Jacket Color
Gray
End 1 Mounting Orientation
Straight
Maximum Operating Temperature
176 Degrees F
End 1 Gender
Female
Minimum Operating Temperature
-13 Degrees F
Number of Wires
4
Collar Material
metal
Ambient Air Temperature For Operation
-25-80°C static
[Ue] Rated Operational Voltage
250 V AC || 300 V DC
Electrical Connection
straight female connector M12, 4 pins
Status Led
without
Cable Composition
4 x 0.25 mm²
Series Name
general purpose
Accessory / Separate Part Category
cabling accessory
Line Rated Current
3A
Ambient Air Temperature For Storage
-25-80°C
Minimum Insulating Resistance
1 GΩ
Accessory / Separate Part Type
pre-wired connectors
Product Certifications
cULus
Cable Connector Fixing
screw-on
Contact Resistance
5000µOhm
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 3 A, Wire Size 22 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards CSA Certified, IEC, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.