Cordset, 6.56 ft., Black, 250VAC/300VDC

  • Mfr # XZCR1511041C2

  • Zoro # G6817824


product price: $33.25
/ea

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
4
Cable Length
2 m
Wire Size
22 AWG
IP Rating
IP65, IP67, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCR1511041C2
Zoro #
G6817824
UPC #
785901756460
Country of Origin
Czechia

Dimensions

Cable Length
2 m
Wire Size
22 AWG
Cable Outer Diameter
5.2 mm

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP65, IP67, IP69K
Number of Conductors
4
Standards
CSA Certified, IEC, UL Listed
End 1 Thread
M12
End 1 Gender and Plug End
Male Straight
End 2 Connection Type
M12
Max. Amps
4 A
Temp. Range
-35 Degrees to 100 Degrees C
End 2 Keyway
Single
Max. Voltage
250VAC/300VDC
End 2 Thread
M12
End 2 Gender and Plug End
Female Straight
Features
Good Resistance to Severe Mechanical Stress; Friction; Abrasion; Torsion; Hot and Cold Oils; Greases and Lubricants; Halogen Free; Mercury Free
End 1 Connection Type
M12
End 1 Keyway
Single
End 2 Number of Keyways
1
End 1 Number of Keyways
1
End 1 Mounting Orientation
Straight
End 2 Gender
Female
Number of Wires
4
End 1 Gender
Male
End 2 Mounting Orientation
Straight
Maximum Operating Temperature
185 Degrees F
Cable Jacket Color
Black
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Material
PUR
Maximum Resistance Across Terminals
5000 mOhm
Accessory / Separate Part Type
jumper cable
Ambient Air Temperature For Operation
-35-90°C static || -5-90°C flexing
Product Certifications
cULus
Cable Composition
4 x 0.34 mm²
Insulation Resistance
>= 1000 MOhm
Jumper Cable End 2
M12 female 4 pins straight screw-on
Jumper Cable End 1
M12 male 4 pins straight screw-on
Accessory / Separate Part Category
cabling accessory
Line Rated Current
4A
Ambient Air Temperature For Storage
-35-100°C
[Ue] Rated Operational Voltage
250 V AC || 300 V DC
Product Type
Double Ended

Description

Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.