This item is Discontinued.

Telemecanique Sensors Cordset Pvc Female M8 3P Pnp Leds 90D 5M XZCPV0766L5

Cordset Pvc Female M8 3P Pnp Leds 90D 5M (Discontinued)

  • Mfr # XZCPV0766L5
  • Zoro # G0130031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZCPV0766L5
Zoro #
G0130031
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5m
Cable Outer Diameter
4.6 mm

Details

Item
Pre Wired Connector
IP Rating
IP65, IP67
Max. Amps
3A
Number of Pins
3
Color
Blue, Brown, Black
Features
Mercury Free
Temp. Range
-13 Degrees to 176 Degrees F
Max. Voltage
30VAC/36VDC
Accessory / Separate Part Category
cabling accessory
Line Rated Current
3A
Series Name
general purpose
Status Led
2 PNP LEDs
Cable Composition
3 x 0.25 mm²
[Ue] Rated Operational Voltage
30 V AC || 36 V DC
Minimum Insulating Resistance
1 GΩ
Collar Material
metal
Ambient Air Temperature For Storage
-25-80°C
Wire Insulation Material
PVC
Product Certifications
cULus
Contact Resistance
5000µOhm
Cable Connector Fixing
screw-on
Ip Degree Of Protection
IP67 || IP65
Electrical Connection
elbowed female connector M8, 3 pins
Ambient Air Temperature For Operation
-25-80°C static
Accessory / Separate Part Type
pre-wired connectors

Description

Cordset Pvc Female M8 3P Pnp Leds 90D 5M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.